Process Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5084-SG.

  • Zoro # G6756296


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5084-SG.
Zoro #
G6756296
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Gauge Special Options
Heavy Duty
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Calibration Certificate Included
No
Smallest Graduation
1 psi/10 kPa
Gauge Secondary Range Values
0 to 690
Socket Material
Brass OT58
Case Material
Phenolic
Features
Pressure Relief Back, Solid Front
Connection Type
MNPT
Standards
ASME, CRN
Non-Sparking
No
Pointer Color
Black
Dial Color
White
Field Fillable
Yes
Includes Mounting Hardware
No
Gauge Case Liquid
None
Bezel Gasket Material
Silicone
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Characteristics
Micrometer Adjustable
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Bezel Material
Phenolic
Removable Bezel
No
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Vibration Resistance
Field-Fillable
Includes Vent Plug
No
Over-Pressure Limit
25%
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Process Connection Gender
Male
Secondary Pressure Range
0 to 690
Movement Material
304 Stainless Steel
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Scale Type
Dual
Compatible Process Media
Chemicals, Highly Corrosive Media
Pressure Gauge Type
Process Pressure Gauge
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Case Construction
Solid Wall
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
690 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.