Area and Roadway Fixture, LED, 20,000 lm

  • Mfr # EALS030H4AF740NDD1DKBZH

  • Zoro # G6759656


product price:  $1,429.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
4000K
Fixture Voltage
120/277
LED Replacement For
1000W MH/HPS
Lumens
20,000 lm
Fixture Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EALS030H4AF740NDD1DKBZH
Zoro #
G6759656
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
25 1/2 in
Fixture Height
10 in
Fixture Width
16 in
Width
16 in
Height
10 in
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Length
25 1/2 in
Overall Width
16 in

Details

Color Temp.
4000K
Fixture Voltage
120/277
LED Replacement For
1000W MH/HPS
Lumens
20,000 lm
Fixture Rated Life
100,000 hr
Bulb Technology
LED
Max. Fixture Wattage
140.0
Solar Powered
No
Fixture Housing Material
Die-Cast Aluminum
Lumens Per Watt
143.0
Light Distribution - Roadway and Area Fixtures
Type IV Asymmetric Forward
Lighting Certification
DesignLights Consortium (DLC) Premium
Item
Street & Parking Lot Lights
Description/Special Features
Motion Sensor
Warranty
5 Years
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Mounting - Area and Roadway Fixture
Round Pole, Square Pole
Fixture Lens Material
Acrylic
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Standards
IP65, RoHS, UL/cUL, UL1598
Fixture Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
Rated Life
100,000 hr
Housing Color
Bronze
Color Rendering Index
70
Voltage
120 to 277V AC
Fixture Wattage
140 W
Color Temperature
4000K
Light Technology
LED
Light Distribution Shape
Type IV Asymmetric Forward
Mount Type
Arm, Pole
Lumens per Watt
143 lm/W
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-40 Degrees C
Metal Halide Wattage Equivalency
1,000 W
Operating Temperature - Minimum
-40 Degrees C
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
1,000 W
Light Head Style
Standard Head
Color Selectable
Not Selectable
Sensor Type
Photocell Hub Included
Light Output
20,000 lm
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C

Description

Street & Parking Lot Lights, Mount Type Arm, Pole, Lumens 20,000 lm, Fixture Wattage 140 W, Light Distribution Shape Type IV Asymmetric Forward, LED Replacement For 1000W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 10 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 143 lm/W, Max. Operating Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.