Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs

  • Mfr # TOTE361-ADJ

  • Zoro # G6760153


product price: $1,950.99
/ea
Free Shipping & Returns

Key Features

Watts
1,440 W
Amps AC
12 A
Voltage
120 V
Watt Density
0.2 W/sq in
Length
192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOTE361-ADJ
Zoro #
G6760153
UPC #
-
Country of Origin
Multiple

Dimensions

Length
192 in
Height
36 in
Heater Height
36 in
Power Cord Length
6 ft
Insulation Thickness
0.25 in
Heater Length
192 in

Details

Item
IBC Tank Heater
Watts
1,440 W
Amps AC
12 A
Voltage
120 V
Watt Density
0.2 W/sq in
For Use With
Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in
Type
Electric
Standards
CE Certified, REACH Compliant, RoHS Compliant
Features
Adjustable Buckles, Full-Coverage Design, Insulated, Two Separate Heat Zones Allow users to Adjust Heater Output as Content Levels Decrease
Powered By
Electric
Includes
Cord with Nema 5-15 Plug
Control Range
50 Degrees to 160 Degrees F
Number of Heating Zones
2
For Container Capacity
Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in
Thermostat Temperature -Maximum
160 Degrees F
Insulation Material
Fiberglass
Tank Perimeter - Maximum
192 in
Closure Method
Strap and Buckle
Operating Temperature - Maximum
160 Degrees F
Current Rating
12 A
Tank Perimeter - Minimum
160 in
Environment
Outdoor
IP Rating
IP2X
Electrical Connection Type
3-Prong Plug, 5-15P Plug, Crimped Ferrule Leads
Thermostat Safety High-Limit
195 Degrees F
Heater Exterior Material
Silicone Impregnated Cloth
For Container Type
IBC Totes
Thermostat Temperature -Minimum
0 Degrees F
Operating Voltage
115V AC
For Container Material Type
Metal, Plastic

Description

IBC Tank Heater, Current Rating 12 A, Environment Outdoor, For Container Capacity Fits Any Tote Tank From 40 in x 40 in to 48 in x 48 in, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 0.2 W/sq in, Watts 1,440 W, Closure Method Strap and Buckle, Electrical Connection Type 3-Prong Plug, 5-15P Plug, Crimped Ferrule Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.