M2C-06-S Metric Two-Piece Clamping Collar

  • Mfr # M2C-06-S

  • Zoro # G6761206


product price:  $19.49
/ea

Key Features

Bore Dia.
6 mm
Material
Stainless Steel
Outside Dia.
3/4 in
Width
9 mm
Screw Size
M3 x 8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2C-06-S
Zoro #
G6761206
UPC #
44861435175
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
3/4 in
Width
9 mm
Screw Size
M3 x 8

Details

Material
Stainless Steel
Finish
Plain

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.