C-106-A Set Screw Collar

  • Mfr # C-106-A

  • Zoro # G6761739


product price:  $10.55
/ea

Key Features

Bore Dia.
1-1/16 in
Material
Aluminum
Outside Dia.
1-3/4 in
Width
5/8 in
Screw Size
5/16"-18 x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-106-A
Zoro #
G6761739
UPC #
44861004371
Country of Origin
United States

Dimensions

Bore Dia.
1-1/16 in
Outside Dia.
1-3/4 in
Width
5/8 in
Screw Size
5/16"-18 x 5/16 in

Details

Material
Aluminum
Finish
Plain

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.