Contact Cement, 30NF Series, Green, 5 gal, Pail

  • Mfr # 21187

  • Zoro # G6763617


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Type
Pail
Application
Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
Characteristics
High heat resistance, high strength, Immediate bonding and handling strength
For Use On
Porous or Non-Porous
Base Type
Water-Based
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21187
Zoro #
G6763617
UPC #
00021200211874
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal
Container Size - Adhesives
5 gal

Details

Item
Contact Cement
Type
Pail
Application
Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
Characteristics
High heat resistance, high strength, Immediate bonding and handling strength
For Use On
Porous or Non-Porous
Base Type
Water-Based
Materials Bonded
Cardboard, Ceramic, Cork, Fabric, Felt, Fibrous Glass, Flexible Foam, Glass, Hardboard, High Pressure Laminate, Leather, Metal, Paper, Plastic, Rigid Foam, Rubber, Wood
Color
Clear
Container Type
Pail
Temp. Range
-40 to 200
Working Time
30 min
Flammability
Nonflammable
Series
30NF
Flammable/Non Flammable
Non-Flammable
Temp. Range (F)
-40 to 200
Adhesive Color
Green
Green Environmental Attribute
Does Not Contain Methylene Chloride, Meets SCAQMD Requirements
Substrates
Foamed Plastics, Plastic Laminate, Wood Plywood Veneer, and Canvas
Green Certification or Other Recognition
GREENGUARD(R) Certified
Low Odor
Yes
Application Method
Brush On, Roll On, Spray On
Water Resistance
Water-Resistant
Chemical Base
Polychloroprene
Maximum Performance Temperature
180 Degrees F
Heat Resistant
Yes
Maximum Viscosity
750 cps
Minimum Application Temperature
-40 Degrees F
Primary Applications
General Purpose
For Surface Type
Porous or Non-Porous
Flash Point (F)
Greater Than or Equal to 300 Degrees F
Maximum Application Temperature
200 Degrees F
VOC Content Weight
Less Than 80 g/L
Features
Long Bonding Range, Water-Based
Dry Time
0 sec
Container Type - Adhesives
Pail
Application Method - Adhesives
Brush On, Roll On

Description

Contact Cement, Adhesive Color Green, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Brush On, Roll On, Spray On, Features Long Bonding Range, Water-Based

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.