Electric Chain Hoist, 250 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP001HD-20 / 230v

  • Zoro # G6767844


product price:  $5,369.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP001HD-20 / 230v
Zoro #
G6767844
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Housing Depth
6 5/8 in
Housing Width
12 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
6 5/8 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
2 9/32 in
Maximum Lifting Length
20 ft
Body Width
12 5/8 in
For Max. Beam Flange Width
4 in
Body Length
21 in
Minimum Retracted Length
15 19/32 in
For Minimum Beam Height
3 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
3 1/5 in
Minimum Radius Curve
43 5/16 in
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
55/9 fpm
Load Capacity
250 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control Cord
16 ft
Fits Beam Flange W
2-1/4 in to 4 in
Thermal Protection
Included
Clutch
Friction Clutch
Item
Electric Chain Hoist
Brake
Electromagnetic
Control
110v
Trolley Configuration
Push Trolley
Amps @ Low Volts
3.6 A
Lubrication
Oil Bath
Reeving
1
Classification
H4
Finish
Electrostatic Enamel
Number of Speeds
2
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Current at Min. Voltage
3.6 A
Headroom
15 19/32 in
Maximum Lift Speed
55 fpm
Number of Load Chains
1
Maximum Lifting Capacity
250 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Number of Reeves
1
Overload Protection Included
Yes
Minimum Lift Speed
9 fpm
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Includes Brake
Brake Included
Hoist IP Rating
IP55
Chain Grade
Grade 80
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Programmable
Programmable by VFD
Brake Type
DC Current
Body Finish
Enamel
Controls
Push Button Pendant
Duty Classification
H4
Current at Max. Voltage
1.8 A
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Motor Horsepower
3/4 hp
Mount Type
Push Trolley
Chain Finish
Nickel Plated
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.