2C-243-S Two-Piece Clamping Collar

  • Mfr # 2C-243-S

  • Zoro # G6771292


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2C-243-S
Zoro #
G6771292
UPC #
044861223246
Country of Origin
United States

Dimensions

Bore Dia.
2 7/16 in
Outside Dia.
3 1/2 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3.75 in
Width Tolerance
+0.005/-0.005 in
Collar Width
3/4 in
Screw Length
1 in
For Shaft Diameter
2 7/16 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 1/2 in
Clearance Diameter
3.75 in
Bore Diameter
2 7/16 in

Details

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Carbon Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Item
Shaft Collar
Material - Collars
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
200 in-lb
Bore Tolerance
+0.003/-0.000 in
Included Screws
(2) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Maximum Operating Temperature
300 Degrees F
Screw Material Grade
4140
Collar Material Grade
303
Shaft Locking Type
Clamp On
Bore Type
Round
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.