Rubber Cord, Buna, 5/16 In, 25 Ft.

  • Mfr # ZUSA-RC-1111

  • Zoro # G6775081


product price:  $46.95
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
0 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1111
Zoro #
G6775081
UPC #
-
Country of Origin
China

Dimensions

Diameter
5/16 in
Length
25 ft
Overall Diameter
5/16 in
Overall Length
25 ft

Details

Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
0 Degrees to 210 Degrees F
Tolerance
+/-.027" RMA High Precision
Type
Square
Resistant To
Oil, Water
Chemical Resistance
Fair
Shape
Square
Maximum Temperature
210 Degrees F
Minimum Temperature
0 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Grade
Standard
Weather Resistance
Fair
Abrasion Resistance
Good
Cross Section Actual
0.312 in
Cross Section Fractional
5/16 in

Description

Buna-N Square Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.