
USB 3.0 SuperSpeed A/A Cable M/M 28/24 AWG 5 Gbps Black 3FT 3ft
Mfr # U320-003-BK
Zoro # G6775677
product price:Â $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
EMI/RF Protection, Flexible, Noise Protection, Molded, Strain Relief, Rugged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U320-003-BK
Zoro #
G6775677
UPC #
037332213976
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
EMI/RF Protection, Flexible, Noise Protection, Molded, Strain Relief, Rugged
Cable Type
USB
Compatible With
Microsoft Surface Tablet
American Wire Gauge
28/24 AWG
Device Supported
Tablet, Chromebook, Notebook
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Contact Plating
Gold
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Microsoft Surface Tablet
Description
USB 3.0 SuperSpeed A/A Cable M/M 28/24 A
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.