This item is Discontinued.

Geovision Digital Image Camera, IP Network, 1 MP GV-SDI-BX100-1

Digital Image Camera, IP Network, 1 MP (Discontinued)

  • Mfr # GV-SDI-BX100-1
  • Zoro # G6778694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-SDI-BX100-1
Zoro #
G6778694
UPC #
-
Country of Origin
Unknown

Dimensions

Length
nan
Width
nan

Details

For Use With
Indoor or Outdoor Applications, NVR, Monitors
Item
IP Camera
Lens
1 MP
Line Resolution
1 MP
Power Consumption
6.6W
Mount
Not Included
Pixels
1920 x 1080
Illumination
No
Day/Night Capable
Day/Night
Power Supply
Not Included
Scanning
Progressive

Description

IP Camera, For Use With Indoor or Outdoor Applications, NVR, Monitors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.