This item is Discontinued.

Johnson Controls Low Voltage Thermostat, 1 H 1 C, Transformer, 24VAC T605DFH-4

Low Voltage Thermostat, 1 H 1 C, Transformer, 24VAC (Discontinued)

  • Mfr # T605DFH-4
  • Zoro # G6778755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T605DFH-4
Zoro #
G6778755
UPC #
N
Country of Origin
Canada

Dimensions

Height
5"
Width
3"
Depth
1-1/2"

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
1
Color
White
Control Range
40 Degrees to 100 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Transformer
750mV Compatible
No
Temporary Temperature Hold
Yes
Terminal Designations
Fan-H,Fan-M,Fan-L,24V Hot,24V Com,BO5 Aux,BO5 Aux,BO3,BO4,BO1,BO2,BI1,RS,Scom,BI2,UI3
Key Pad Lockout
Yes
Batteries Included
No
Filter Indicator
No
Agency Compliance
cTUVus, CE
Temporary Program Override
Yes
Programmable Fan
Yes
Temperature Limiting
No
Low Battery Indicator
No
Display
LCD
For Use With
Heating and Cooling
Humidification Control
No
Automatic Changeover
Yes
Battery Backup
No
Remote Sensing Capability
No
Dehumidification Control
Yes
Display Type
LCD
Mounting
2" x 4" Gang Box

Description

Low Voltage Thermostat, Dehumidification Control Yes, LCD, Dual Transformer Compatible No, Humidification Control No, Key Pad Lockout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.