Zoro Homepage
This item is Discontinued.
Electromark Letter Label, K, Silver/Black INTSK1.0NBK

Letter Label, K, Silver/Black (Discontinued)

  • Mfr # INTSK1.0NBK
  • Zoro # G6780207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTSK1.0NBK
Zoro #
G6780207
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
1 in
Overall Height
11 in
Character Width
1 in
Overall Width
8 1/2 in

Details

Material
Self Adhesive Reflective Film
Color
Silver/Black
Character
K
Number of Cards
70
Item
Letter Label

Description

Letter Label, Character Height 1 in, Material Self Adhesive Reflective Film, Overall Height 11 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.