Stacking Chair, 9200 Series, Fabric Black

  • Mfr # 9260-BT

  • Zoro # G6780417


product price:  $93.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Frame Material
Steel
Cushion Thickness
2 in
Weight Capacity
500 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9260-BT
Zoro #
G6780417
UPC #
604747926007
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Overall Width
17 3/4 in
Seat Width
16 in
Seat Height
19 in
Overall Height
35 in
Overall Depth
22 in
Back Height
17 in
Seat Depth
16 in
Back Width
15 1/2 in
Padding Thickness
2 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
9200
Features
(12) Stacking Bumpers
Seat Material
Fabric
Standards
ANSI/BIFMA, ASTM A513
Back Material
Fabric
Caster Type
Hard plastic glides
Assembled/Unassembled
Assembled
Frame Color
Black
Product Type
Stacking Chair
Assembly
Assembled
Upholstery Material
Fabric
Stacking
Stackable
Includes Back
Backrest
Back Structural Material
Fabric
Padding Material
Foam
Structural Material Finish
Powder Coated
Foot Material
Plastic
Seat Structural Material
Fabric
Folding
Not Foldable
Stack Capacity
8
Foot Type
Glides
Includes Handle
Handle Included

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.