Cart Cover, 48x18x62, Blue, Nylon, Zipper
Mfr # 33Y364
Zoro # G6783384
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Overall Height
62 in
Overall Length
48 in
Overall Width
18 in
Material
Uncoated Nylon
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33Y364
Zoro #
G6783384
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
62 in
Overall Length
48 in
Overall Width
18 in
Overall LxWxH
48 in x 18 in x 62 in
Details
Material
Uncoated Nylon
Color
Blue
Item
Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts
Closure
Zipper
Features
Reinforced Corners and Double Needle Stitching
For Use With
Wire Shelves and Utility Carts
Includes
Zipper
Denier
400 den
ESD Conductive
No
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
Description
Utility Cart Cover, Material Nylon, Color Blue, Includes Zipper Closure, For Use With Mfr. Model Number Wire Shelves and Utility Carts, Overall Depth 18 in, Overall Width 18 in, Overall Height 62 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.