This item is Discontinued.

Marcom DVD Training Kit, Regulatory Compliance K0000639SR

DVD Training Kit, Regulatory Compliance (Discontinued)

  • Mfr # K0000639SR
  • Zoro # G6784285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0000639SR
Zoro #
G6784285
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
14 in
Height
4 in
Width
19"

Details

Item
DVD Training Kit
Subject Matter
Regulatory Compliance
Format
DVD
Regulations Covered
OSHA 29 CFR 1910.95
Language
Spanish
Includes
Leaders Guide
For Use With
Computer or DVD Player
Provides
Training Information

Description

DVD Training Kit, For Use With Computer or DVD Player, Format DVD, Height 4 in, Includes Leaders Guide, Regulations Covered OSHA 29 CFR 1910.95, Subject Matter Regulatory Compliance, Width 19 In., Depth 14 in, Provides Training Information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.