Eaton
Manual Mtr Protector, 32A, Rotary, Frame D
Mfr # XTPE032DCS
Zoro # G6785703
original price:
$429.15
4% off
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Assembly
- Depth 7.36 in
- Frame Size D
- Height 6.3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B XTPB1P6BC1
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B XTPB2P5BC1
- EATON Manual Mtr Protector, 58A, Rotary, Frame D XTPR058DC1
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B XTPR1P6BC1
- EATON Manual Motor Protector, 4A, Rotary, Frame B XTPR004BC1
- EATON Manual Motor Protector, 1A, Rotary, Frame B XTPR001BC1
- EATON Manual Mtr Protctr, 0.4A, PushBttn, Frame B XTPBP40BC1
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B XTPEXT032D
- EATON Manual Mtr Protctr, 0.63A, PushBttn, FrameB XTPBP63BC1
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B XTPE065D
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B XTPEXT032B
- Eaton Motor Controls