Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-43-476-10
Zoro #
G6786096
UPC #
662820579014
Country of Origin
Unknown
Dimensions
Label Width
1.25"
Details
Color
Light Green
Item
Wire Marker
Material
Polyimide
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-STD-202G; UL Recognized
Description
Wire Marker, Label Width 1.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.