This item is Discontinued.

3M Vertical Lifeline, 50 ft., 400 lb. Weight Capacity 0221-50

Vertical Lifeline, 50 ft., 400 lb. Weight Capacity (Discontinued)

  • Mfr # 0221-50
  • Zoro # G6787322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0221-50
Zoro #
G6787322
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft.

Details

Item
Vertical Lifeline
Weight Capacity
400 lb
Standards
ANSI Z359.1-07, ANSI Z359.3-07
Installation
Temporary
Attaches To
Anchorage Device
Hardware Material
Steel
Includes
Double Locking Snap Hook
For Use With
Full Body Harness
Tensile Strength
5,000 lb
Workers per System
1

Description

Vertical Lifeline, Standards ANSI Z359.1-07, ANSI Z359.3-07, Tensile Strength 5,000 lb, Weight Capacity 400 lb, Workers per System 1, Hardware Material Steel, For Use With Full Body Harness, Includes Double Locking Snap Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.