Tape Dispenser, 3 1/8 in Max. Tape Width. 9 in Tape Core Dia, Black

  • Mfr # TDA080-NM

  • Zoro # G6789483


product price:  $2,446.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
3 1/8 in
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in/80 mm wide, including foil and protective films
Power Requirements
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDA080-NM
Zoro #
G6789483
UPC #
-
Country of Origin
Japan

Dimensions

Max. Tape Width
3 1/8 in
For Maximum Tape Roll Diameter
9 in
Height
6 5/8 in
Length
10 1/8 in
Width
14 1/4 in
Tape Delivery Length
1.60 in to 394 in
Max. Seal Thickness
1/4 in
Overall Height
6 5/8 in
Overall Depth
10 1/8 in
Maximum Seal Width
3 1/8 in
For Maximum Tape Width
3 1/8 in
Overall Width
14 1/4 in
For Maximum Tape Core Diameter
3 in
Maximum Seal Length
39 3/8 in
Tape Dispensing Length - Minimum
1 9/16 in
Tape Dispensing Length - Maximum
394 in
Maximum Tape Roll Diameter
9 in

Details

Item
Tape Dispenser
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in/80 mm wide, including foil and protective films
Power Requirements
Electric
Includes
Silicone Oil
Operation Type
Hand Operated
Standards
CE
For Tape Material
Filament, Masking, Packing, Polypropylene
Number of Mounting Holes
None
Compatible Tape Type
Not Applicable, Protective Film and Foil, Rigid, Simultaneous Rolls, Standard
Frame Material
Metal
Includes Safety Mechanism
Safety Mechanism Included
Includes Memory
Memory Not Included

Description

Tape Dispenser, For Maximum Tape Width 3 1/8 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 9 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 3 1/8 in, Maximum Seal Length 39 3/8 in, Max. Seal Thickness 1/4 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Frame Material Metal, Overall Height 6 5/8 in, Overall Width 14 1/4 in, Overall Depth 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.