This item is Discontinued.

Zoro Select Standard Platform Truck, 2400 lb. NBB-3060-8MRFL

Standard Platform Truck, 2400 lb. (Discontinued)

  • Mfr # NBB-3060-8MRFL
  • Zoro # G6794882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3060-8MRFL
Zoro #
G6794882
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Length
62"
Overall Width
30"
Deck Length
60"
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Width
30"
Deck Height
11"

Details

Color
Gray/Blue Handle
Load Capacity
2400 lb
Item
Platform Truck
Handle Type
Removable Pipe Handle
Finish
Powder Coated
Handle Pocket Location
Single End
Frame Material
Steel
Deck Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Includes
Floor Lock
Gauge
12
Caster Wheel Type
Mold-on Rubber

Description

Platform Truck, Load Capacity 2400 lb, Overall Height 40 in, Overall Length 62 in, Overall Width 30 in, Deck Material Steel, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.