Temp Transmitter, RF, -17 to 60C, NIST (Discontinued)
- Mfr # 10080-DT-NISTG
- Zoro # G6794952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10080-DT-NISTG
Zoro #
G6794952
UPC #
070131410849
Country of Origin
United States
Dimensions
Height
1 in
Manufacturers Warranty Length
1 yr
Depth
2 1/2 in
Width
4 in
Details
Item
Temperature Transmitter
Communication Method
900 MHz RF
Temp. Range (F)
0 Degrees to 140 Degrees
Temp. Range (C)
-17 Degrees to 60 Degrees
Relative Humidity Range
95%
Features
Internal/External Sensor
Battery Life
2 1/2 to 3 yr
Accuracy
+/-0.8 Degrees F ( +/-0.5 Degrees C) Internal, +/-1 Degrees F ( +/-0.5 Degrees C) External
Calibration Certificate
NIST
Wireless Range
2500 ft (762 m)
Power Source
2/3 A Lithium Battery, 3V
Includes
(1) 6 ft Air Probe
Description
Temperature Transmitter, 2/3 A Lithium Battery, 3V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.