Fire Extinguisher Cabinet, Wall Mount, 37 in Height, 30 lb, Plastic

  • Mfr # JBWE95

  • Zoro # G6797673


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Width
17.5 in
Housing Material
Polyethylene
Window Material
Lexan
For Tank Weight
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBWE95
Zoro #
G6797673
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
37 in
Overall Width
17.5 in
Inside Width
14 in
Overall Depth
11 in
Inside Height
36 in
Inside Depth
8 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Polyethylene
Window Material
Lexan
For Tank Weight
30 lb
Mount Type
Surface
Window Color
Clear
Features
Built to Keep Out Dirt, Dust, Water, and Chemicals, Door Can Be for Left or Right Hand Use With Heavy Duty Door Gaskets, Nylon Hinges and Latches, Red Door with Black Box
Viewing Window
Yes
For Location
Indoor, Outdoor
Resistance Properties
Chemical Resistant, Dirt Resistant, Dust Resistant, UV Resistant, Water Resistant
Break-Glass Window
No
Color
Black/Red

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, Outdoor, For Tank Weight 30 lb, Housing Material Polyethylene, Mount Type Surface, Mounting Location Vehicle, Wall, Overall Height 37 in, Overall Width 17.5 in, Features Built to Keep Out Dirt, Dust, Water, and Chemicals, Door Can Be for Left or Right Hand Use With Heavy Duty Door Gaskets, Nylon Hinges and Latches, Red Door with Black Box, Housing Color Black, Red, Inside Depth 8 in, Inside Height 36 in, Inside Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.