This item is Discontinued.

Yoke Bearing Swivel, Eye and Hook, Size 3/8 In 8-307-015

Bearing Swivel, Eye and Hook, Size 3/8 In (Discontinued)

  • Mfr # 8-307-015
  • Zoro # G6798373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-307-015
Zoro #
G6798373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
3/8 in
Overall Length
9 13/32 in
Eye Inside Dia.
7/8 in

Details

Item
Angular Contact Bearing Swivel
Material
Alloy Steel
Swivel Type
Eye and Hook
Working Load Limit
3300 lb
Finish
Zinc Plated
Hook Opening
1 3/16 in

Description

Angular Contact Bearing Swivel, Working Load Limit 3300 lb, Trade Size 3/8 in, Swivel Type Eye and Hook, Material Alloy Steel, Overall Length 9 13/32 in, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.