Web Sling, Type 4, 3 ft L, 4 in W, Polyester, Yellow

  • Mfr # EE2804DTX3

  • Zoro # G6800981


product price:  $27.99
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE2804DTX3
Zoro #
G6800981
UPC #
697886266080
Country of Origin
United States

Dimensions

Sling Length
3 ft
Overall Width
4 in
Eye Length
12 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Color
Yellow
Basket Hitch Capacity
23,000 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Yarn Coating
Latex
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Includes
Web Sling Safety Bulletin Rev 3 11
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn
Resistance Properties
Cut-Resistant
Maximum Operating Temperature
200 Degrees F
Visual Indicators
Striped
Tag Features
None
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.