1/4 in Drive Flex Socket 12 mm, 6 pt, Metric

  • Mfr # J4812AM

  • Zoro # G6802004


product price:  $30.25
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 1/4 in
Socket Size
12 mm
Standards
AS4984A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4812AM
Zoro #
G6802004
UPC #
662679996116
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 1/4 in
Socket Size
12 mm
Socket Depth
Standard
Socket Sizes
12mm
Size
12mm

Details

Item
Flex Socket
Finish
Chrome
Standards
AS4984A
SAE or Metric
Metric
Socket Type
Universal
Number of Points
6
Drive Type
Hand
Category Type
Hex Socket
Features
Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Output Type
6 pt
Material
Alloy Steel
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Product Type
Flex Socket
Type
Flex
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.