Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-MFD220
Zoro #
G6802424
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
2-1/5
Length (In.)
4-1/5
Focal Length (mm)
2.54
Details
For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Fixed Focal
Line Resolution
2 MP
Power Consumption
5.5 Watts
Min. Light Level (Lux)
0.5 Lux at F/2.8
Day/Night Capable
Day/Night
Exposure Conditions
Indoor
Display
Color
Power Supply
Included
Type
Mini Fixed
S/N Ratio (dB)
45
Illumination
No
Pixels
1920 (H) x 1080 (V)
Scanning
10/100 Ethernet
Voltage
12V DC / PoE
Mount
Ceiling, Surface, Wall
Description
Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 1920 (H) x 1080 (V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.