Ergonomic Chair, Polyurethane, Black, 24-1/2 in to 34-3/4 in Seat Height, No Arms Arms, Rolling

  • Mfr # BR-PHBCH-CR-T1-A0-CF-CC-BLK

  • Zoro # G6803139


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
24-1/2 in to 34-3/4 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PHBCH-CR-T1-A0-CF-CC-BLK
Zoro #
G6803139
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2 in to 34-3/4 in
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Height - Maximum
34 3/4 in
Seat Height - Minimum
24 1/2 in
For Workbench Height
37 to 42 in
Seat Thickness
1 1/2 in

Details

Item
Ergonomic Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum
Seat Tilt Forward
8 Degrees
Seat Material
Polyurethane
Number of Casters
5
Back Tilt Forward
10.5 Degrees
Foot Support
Yes
Number of Glides
0
Back Tilt Backward
13.5 Degrees
Seat Tilt Backward
3 Degrees
Standards
ANSI/BIFMA, CAL 117
Product Type
Ergonomic Chair
ESD-Safe
Not ESD Safe
Includes Arms
Armless
Assembly
No
Base Material
Aluminum
Chair Weight
37 lb

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.