Write On Red Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-150-RD-S

  • Mfr # PS-094-150-RD-S

  • Zoro # G6803316


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Red
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-094-150-RD-S
Zoro #
G6803316
UPC #
662820993711
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 1/2 in
Core Diameter
3 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Red
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
3:1
Labels per Roll
500
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Double-Sided Printable
No
Label Color
Red
Label Finish
Matte
Product Type
Wire Marking Sleeve
Labels per Row
1
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Material Series
B-342
Minimum Wire Gauge
16 AWG
Maximum Wire Gauge
8 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, IP-R6700-WT, R6606, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.