High Bench Chair Ergonomic Chair, No Arms, 23-1/4" to 33-1/4" Height, Polyurethane, Black

  • Mfr # BR-PHBCH-RG-T1-A0-CF-RG-BLK

  • Zoro # G6803470


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
23-1/4" to 33-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-PHBCH-RG-T1-A0-CF-RG-BLK
Zoro #
G6803470
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23-1/4" to 33-1/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Maximum
33 1/4 in
Seat Thickness
1 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
23 1/4 in

Details

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Back Color
Black
Caster Type
Non-Marring Glides
Base Material
Nylon
Color
Black
Item
Ergonomic Chair
Material
Polyurethane
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb
Seat Tilt Backward
3 Degrees
Number of Glides
5
Foot Support
Yes
Back Tilt Backward
13.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Number of Casters
0
Seat Tilt Forward
8 Degrees
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
ESD-Safe
Not ESD Safe
Chair Weight
37 lb
Includes Arms
Armless

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 23-1/4 in to 33-1/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products