High Bench Chair Ergonomic Chair, Adjustable Arms, 23-1/4" to 33-1/4" Height, Polyurethane, Black

  • Mfr # BR-PHBCH-RG-T0-A1-CF-RC-BLK

  • Zoro # G6803531


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
23-1/4" to 33-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PHBCH-RG-T0-A1-CF-RC-BLK
Zoro #
G6803531
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23-1/4" to 33-1/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Minimum
23 1/4 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
33 1/4 in
For Workbench Height
37 to 42 in

Details

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Back Color
Black
Caster Type
Rolling
Base Material
Nylon
Color
Black
Item
Ergonomic Chair
Material
Polyurethane
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb
Back Tilt Backward
13.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Number of Glides
0
Number of Casters
5
Foot Support
Yes
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
Arm Type
Adjustable
ESD-Safe
Not ESD Safe
Chair Weight
46 lb

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 23-1/4 in to 33-1/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products