Desk Chair Desk Chair, Fabric, Tilt Casters, Gry, No Arms, 19" to 24" Height, Fabric, Grey

  • Mfr # BR-FDHCH-RG-T1-A0-RC-F44

  • Zoro # G6805850


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
19" to 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FDHCH-RG-T1-A0-RC-F44
Zoro #
G6805850
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Back Color
Gray
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Grey
Item
Desk Chair,Fabric,Tilt Casters,Gry
Material
Fabric, Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Style
Desk Chair

Description

Desk Chair,Fabric,Tilt Casters,Gry

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.