Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 750 PK
Mfr # HU-0625USSHZYBAGGR
Zoro # G6810456
product price:Â $282.99
/pk 750, $0.38/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.134 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HU-0625USSHZYBAGGR
Zoro #
G6810456
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
0.172 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
RC38
Thickness Tolerance
+/-0.026 in
Color
Yellow
Type
Flat Washer
Dimensional Standards
ASME B18.5, ASTM F-436
Pack Size
Small Pack
Material Grade/Class
Case Hardened
For Use With
Screws and Studs
X-Ray Detectable
X-Ray Detectable
Hardness
38 HRC
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM F436
Description
USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.5, ASTM F-436, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size 5/8 in, Inside Diameter 0.172 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.026 in, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.