Pan Rack Cover, PVC, Royal Blue
Mfr # 477424
Zoro # G6811621
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Height
64 in
Width
23 in
Color
Blue
Thickness
12 mil
Material
Nylon Reinforced PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
477424
Zoro #
G6811621
UPC #
012544774248
Country of Origin
United States
Dimensions
Height
64 in
Width
23 in
Thickness
12 mil
Depth
28 in
Overall Width
23 in
Details
Item
Pan Rack Cover
Color
Blue
Material
Nylon Reinforced PVC
NSF Certified
No
Insulated
No
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Blue, Depth 28 in, Material Nylon Reinforced PVC, Overall Height 64 in, Overall Width 23 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.