Miniature Circuit Breaker, QO Series, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC, B Curve

  • Mfr # QO230EPD

  • Zoro # G6812556


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO230EPD
Zoro #
G6812556
UPC #
785901120759
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1-1/2 in
Depth
2.91 in
Height
4.13 in
Max. Wire Size
8 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
4.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Common
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Curve Type
B
For Use With
QO Load Centers and NQ Panelboards
Standards
UL Listed
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Compatible Panelboard/Load Center Series
NQ, QO
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Equipment Protection (30mA), Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 4.12 in, Width 1.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.