This item is Discontinued.

Zoro Select Plate Caster, Swivel, Nylon, 4 in., 800 lb. S-HS-4WNB

Plate Caster, Swivel, Nylon, 4 in., 800 lb. (Discontinued)

  • Mfr # S-HS-4WNB
  • Zoro # G6815435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-HS-4WNB
Zoro #
G6815435
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Caster Plate Thickness
5/16"
Caster Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Plate Thickness
5/16"
Plate Size
4-1/2" x 6-1/2"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Nylon
Load Rating
800 lb
Number of Wheels
1
Core Color
White
Caster Max. Temp.
200 Degrees F
Caster Product Group
Swivel Caster
Non-Marking
Yes
Replacement Wheel
49H466
Caster Min. Temp.
-30 Degrees F
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range
-30 Degrees to 200 Degrees F
Wheel Color
White
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Core Material
Aluminum
Extended Lead
No
Caster Raceway
Single Ball
Standards
ICWM
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Item
Plate Caster
Caster Swivel Lock Type
No Lock Included
Frame Finish
Enamel
Includes
Spanner Bushing
Durometer
75 Shore D
Thread Guards
No
Frame Material
Forged Steel
Features
Floor Protective
Plate Caster Bolt Hole Pattern
A
Caster Frame Material
Steel
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Load Rating Range
Light Medium
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel Core Material
Aluminum
Wheel/Tread Material
Nylon

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.