Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289

  • Zoro # G6816957


product price:  $154.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W08289
Zoro #
G6816957
UPC #
018464304305
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Max. Heat Rating
299 Degrees F
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Standards
ASTM F2413-18
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.30
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Last Number or Name
M711
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.52
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insole System
Removable Full Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
Nylon
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
W08289
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.3
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.52
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
299 Degrees F
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
299 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.