Stainless Steel 7" dia. Waffle Maker

  • Mfr # WB-2E

  • Zoro # G6817124


product price:  $4,695.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity
2 Waffles
Overall Width (In.)
13 1/2 in
Plug
NEMA 5-20P
Heat Setting
Pre Set
Amps
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-2E
Zoro #
G6817124
UPC #
663118727964
Country of Origin
United States

Dimensions

Overall Width (In.)
13 1/2 in
Overall Height (In.)
8 3/4 in
Overall Length (In.)
19 13/16 in
Overall Width
19 3/4 in
Overall Depth
13 1/2 in
Cooking Surface Width
7 in
Overall Height
8 5/8 in

Details

Item
Waffle Baker
Holding Capacity
2 Waffles
Plug
NEMA 5-20P
Heat Setting
Pre Set
Amps
15
Voltage
120V AC
Includes
(2) Drip Trays
Type
Double
Cooking Surface (in.)
7
Material
Aluminum
Watts
1,800 W
Color
Stainless Steel
Power Source
Electric
Current
15 A
Standards
CE Certified, cULus, NSF, UL Listed
Minimum Operating Temperature
250 Degrees F
Maximum Operating Temperature
424 Degrees F
Wattage
1,800 W
Weight
28 lb
Features
Audible End of Bake Cycle Alarm, Current Temperature Display Icon, Digital Time and Temperature Display, Durable Floating Grid Hinge, Lighted On/Off Indicator Light with Rocker Switch, Nickel-Plated Open Coil Handles Reduce Heat Transfer, Operator Controlled Programmable Digital Timer and Temperature Controls
Plug Type
5-20

Description

Waffle Baker, Material Aluminum, Cooking Surface Width 7 in, Overall Height 8 5/8 in, Overall Width 19 3/4 in, Overall Depth 13 1/2 in, Wattage 1,800 W, Plug Type 5-20, Current 15 A

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.