This item is Discontinued.

Speakman Manual 8" Mount, 3 Hole Bathroom Faucet, Chrome SC-3004-8-LD

Manual 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # SC-3004-8-LD
  • Zoro # G6820012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-3004-8-LD
Zoro #
G6820012
UPC #
671252005701
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
12-11/32"
Height
12-11/32"
Spout Length
8 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Wrist Blade
Flow Rate
1.50 gpm
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Commercial / Residential
Commercial
Faucet Spout
Rigid
Power Source
None
CEC Compliant
Non CEC Compliant
Includes
Mounting Hardware
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Commercial
Drain Type
None
Flow Outlet Type (Faucet)
Aerated
Temp. Control
No
Compliance
ASME A112.18.1/CSA B125.1 and NSF 61
Replacement Cartridge
RPG05-0534-CA (H)/RPG05-0535-CA (C )
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Connection
1/2" MNPS
Ligature Resistant
No
Faucet Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Green Certification or Other Recognition
WaterSense Certified
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Item
Bathroom Faucet
Mounting Type - Faucet
Deck
Valve Type
Ceramic

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.