This item is Discontinued.

3M Shock-Absorbing Lanyard, 6 ft., Yellow 209712-0241

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 209712-0241
  • Zoro # G6821254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209712-0241
Zoro #
G6821254
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI Z359.1-2007, CSA Z259.11-05 E4
Number of Legs
1
Harness Hook Gate Opening
53/64"
Hardware Material
Steel
Tensile Strength
5000 lb.
Harness Hook Type
Snap Hook
Visual Load Indicator
No
Anchorage Hook Gate Opening
2-13/32"
Locking Anchorage Connection Hook Type
Rebar
Locking Harness Connection Hook Type
Snap Hook
Includes
External Shock Absorber
Anchorage Hook Type
Rebar Hook
For Use With
Full Body Harness
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator No, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.