Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft

  • Mfr # TCR2000C2-20

  • Zoro # G6822505


product price:  $9,008.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Housing Length
13 1/2 in
Hoist Lift
20 ft
Lift Speed
11 fpm
Air Consumption
53 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR2000C2-20
Zoro #
G6822505
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
21 ft
Housing Width
8 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Width
8-5/16"
Overall Length
13-1/2"
Body Depth
13 1/2 in
Mfr. Warranty Length
1 yr
Body Length
13 1/2 in
Maximum Lifting Length
20 ft
Body Width
8 in
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
21 13/16 in
Air Inlet Size
1/2 in

Details

Load Capacity
4,000 lb
Hoist Lift
20 ft
Lift Speed
11 fpm
Air Consumption
53 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCR
Min. Between Hooks
21 13/16 in
Control
Pull Cord
Reeving
2
Standards
ANSI/ASME B30.17
Color
Yellow
Noise Level
92 dB
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Finish
Acrylic Resin Paint
Brake
Self Adjusting
Air Pressure
90 psi
Lifting Hook Material
Carbon Steel
Maximum Air Pressure
90 psi
Air Inlet Type
NPT
Controls
Pull Cord
Maximum Air Consumption
60 cfm
Headroom
21 4/5 in
Fixed Lift Speed
11 fpm
Air Inlet Gender
Female
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Included Components
Chain Container
Includes Clutch
Clutch Not Included
Chain Material
Black Carbon
Brake Type
Self-Adjusting
Number of Load Chains
2
Body Finish
Painted
Minimum Air Pressure
60 psi
Minimum Air Consumption
53 scfm
Body Material
Cast Iron
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Includes Brake
Brake Included
Sound Level
92 dB
Programmable
Non-Programmable

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Fixed Lift Speed 11 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 4/5 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.