Zoro Homepage
This item is Discontinued.
Little Giant Platform Truck, 48x24, With Floor Lock NBB-2448-9PNFL

Platform Truck, 48x24, With Floor Lock (Discontinued)

  • Mfr # NBB-2448-9PNFL
  • Zoro # G6825402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-2448-9PNFL
Zoro #
G6825402
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41-1/2"
Overall Length
50"
Overall Width
24"
Deck Width
24"
Caster Wheel Width
3 in
Deck Height
12-1/2"
Deck Length
48"
Caster Wheel Dia.
9 in

Details

Color
Gray/Blue Handle
Load Capacity
1200 lb.
Item
Cushion Load Platform Truck
Handle Type
Removable Pipe Handle
Finish
Powder Coated
Includes
Floor Lock
Deck Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Pneumatic
Gauge
12
Handle Pocket Location
Single End
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Pneumatic

Description

Cushion Load Platform Truck, Load Capacity 1200 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Material Steel, Deck Height 12 1/2 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.