Medium Bench Chair Ergonomic Chair, Adjustable Arms, 21" to 28-1/4" Height, Vinyl, Black

  • Mfr # BR-VMBCH-RG-T1-A1-NF-RC-8546

  • Zoro # G6827803


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
21" to 28-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBCH-RG-T1-A1-NF-RC-8546
Zoro #
G6827803
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 28-1/4"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Maximum
28 1/4 in
Seat Thickness
2 1/2 in
Seat Height - Minimum
21 in
For Workbench Height
32 to 36 in

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Color
Black
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Base Material
Nylon
Color
Black
Item
Ergonomic Chair
Material
Polyurethane
Weight Capacity
300 lb
Frame Material
Nylon Reinforced Fiberglass
Standards
ANSI/BIFMA, CAL 117
Number of Casters
5
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Number of Glides
0
Seat Tilt Forward
8 Degrees
Seat Tilt Backward
3 Degrees
Foot Support
No
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Chair Weight
43 lb
ESD-Safe
Not ESD Safe
Cushion Material
Polyurethane
Arm Type
Adjustable
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21 in to 28-1/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products