This item is Discontinued.

Yoke Bearing Swivel, Bullet Style, Size 3/8 In 8-301-015

Bearing Swivel, Bullet Style, Size 3/8 In (Discontinued)

  • Mfr # 8-301-015
  • Zoro # G6834116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-301-015
Zoro #
G6834116
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
3/8 in
Width Between Eyes
4 13/32 in
Overall Length
5 23/32 in

Details

Item
Angular Contact Bearing Swivel
Swivel Type
Bullet Style
Material
Alloy Steel
Working Load Limit
3300 lb
Finish
Zinc Plated
Pin Style
Captured

Description

Angular Contact Bearing Swivel, Working Load Limit 3300 lb, Trade Size 3/8 in, Swivel Type Bullet Style, Material Alloy Steel, Overall Length 5 23/32 in, Finish Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.