This item is Discontinued.

Msa Safety Automated Test System, Altair Single Gas 10078256

Automated Test System, Altair Single Gas (Discontinued)

  • Mfr # 10078256
  • Zoro # G6836383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078256
Zoro #
G6836383
UPC #
032792252929
Country of Origin
United States

Dimensions

Length
6-1/4"
Height
11-1/4"
Width
6-1/4"

Details

Item
Automated Test System
For Use With
MSA Altair/Altair Pro Single Gas Detectors
Status Indicator
Digital Display, LED Lights, Audible Indicator for pass/fail
Test Time
90 sec Calibration For Each Cal Gas
Cylinder Holder
Included
Features
Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
Power Source
115/230VAC, 50/60 Hz
Includes
Cylinder Holder, Regulator, Memory Card
Regulator
Included
Removable Memory Card
Included
Operating Temp. Range
32 to 104 Degrees F
Shut Off
Automatic

Description

Automated Test System, Includes Cylinder Holder, Regulator, Memory Card, Power Source 115/230V AC, 50/60 Hz, Features Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.