Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER005S-10

  • Zoro # G6841274


product price:  $3,639.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005S-10
Zoro #
G6841274
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
20 3/32 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 11/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
14 19/32 in
Maximum Lifting Length
10 ft
Body Depth
7 1/2 in
Body Length
20 3/32 in
Controller Cord Length
8 3/16 ft
Body Width
13 11/16 in
Lifting Hook Opening Width
1 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
29 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Lubrication
Oil Bath
Amps @ Low Volts
4.8 A
Classification
H4
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Clutch
Friction
Thermal Protection
Included
Reeving
1
Brake
DC Current
Control Cord
6 ft
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Hoist IP Rating
IP55
Number of Reeves
1
For Outdoor Use
Yes
Chain Material
Alloy Steel
Overload Protection Included
Yes
Current at Max. Voltage
2.5 A
Pendant IP Rating
IP65
Controls
Push Button Pendant
Duty Classification
H4
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Body Material
Aluminum
Headroom
14 19/32 in
Brake Type
DC Current
Programmable
Non-Programmable
Current at Min. Voltage
4.8 A
Motor Horsepower
1 1/4 hp
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Maximum Lifting Capacity
1,000 lb
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Painted
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Fixed Lift Speed
29 fpm
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.