Rutledge Fab Stool without Back Chr-Med Bench Height with Chr Foot Ring and Casters in Blue Fab

  • Mfr # BR-FMBSO-CR-CF-CC-F43

  • Zoro # G6851140


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Caster Type
Rolling
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb.
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FMBSO-CR-CF-CC-F43
Zoro #
G6851140
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"

Details

Color
Blue
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Cast Aluminum
Finish
polished
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Item
Bench Stool,Med,Fabric,Chrom,CF,Cstr,Blu
Number of Casters
5

Description

Bench Stool,Med,Fabric,Chrom,CF,Cstr,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.