Rutledge Fab Stool without Back Chrome - Medium Bench Height with Stationary Glides in Navy Fab

  • Mfr # BR-FMBSO-CR-NF-RG-F45

  • Zoro # G6851299


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Caster Type
Non-Marring Glides
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb.
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FMBSO-CR-NF-RG-F45
Zoro #
G6851299
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"

Details

Color
Dark Blue
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Cast Aluminum
Finish
polished
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Number of Casters
5-Glides
Item
Bench Stool,Med,Fabric,Chrome,Glides Nav

Description

Bench Stool,Med,Fabric,Chrome,Glides Nav

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.