Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9168B001-4-KIT
Zoro #
G6851372
UPC #
091037657374
Country of Origin
Taiwan, Province of China
Dimensions
Lens Focal Length
24 to 120mm
LCD Size
3"
Details
Item
Digital Camera Kit
Megapixels
12.1
Type
Digital
Optical Zoom
5X
Focus Range
2.0" to Infinity
Includes
16 GB SDHC Card, Tahoe 30 Compact Camera Pouch, Red Mini Tripod, Li-Ion Battery Pack, Battery Charger, Wrist Strap, Warranty
Media Type
SD/SDHC/SDHX Memory Card
Film
No
Features
Mobile Device Connect Button, Creative Shot, Hybrid Auto, Intelligent IS, Smart AUTO Shooting Modes
Digital Zoom
4X
Ambient Temp.
32 Degrees to 104 Degrees F
Resolution
4000 x 2248
Flash Range
23 ft.
Description
Digital Camera Kit, Digital, 12.1 Megapixels, 5X Optical Zoom, 4X Digital Zoom, LCD Size 3 in, Lens Focal Length 24 to 120mm, Focus Range 2.0 in to Infinity, Flash Range 23 ft, Film No, Ambient Temp. 32 Degrees to 104 Degrees F, Resolution 4000 x 2248, Media Type SD/SDHC/SDHX Memory Card, Includes 16 GB SDHC Card, Tahoe 30 Compact Camera Pouch, Red Mini Tripod, Li-Ion Battery Pack, Battery Charger, Wrist Strap, Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.