Pressure Transducer, 0 to 500 PSI

  • Mfr # P499RAP-105K

  • Zoro # G6851792


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1% of Full Scale
Housing Material
Stainless Steel
Output
0.5 to 4.5V DC
Electrical Connections
3-Pin Packard Connector
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P499RAP-105K
Zoro #
G6851792
UPC #
662011077244
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Lead Length (In.)
78
Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
3 yr
Overall Length
3.19 in
Overall Width
0.875 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Accuracy
+/-1% of Full Scale
Housing Material
Stainless Steel
Output
0.5 to 4.5V DC
Electrical Connections
3-Pin Packard Connector
Process Connection Type
NPT
Operating Temp.
-40 to 185 Degrees F
Power Required
5V DC
Series
P499
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible With 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Housing
17-4PH Stainless Steel Construction
Calibration Certificate
No
NEMA Rating
7 - Class 1, Division 2, Groups A, B, C, and D
Range Units - Transmitter
psi
Range
0 to 500 psi
Operating Temp. - Transmitter
-40 Degrees to 185 Degrees F
Range Values - Transmitter
0 to 500
Wiring Entry - Transmitter
None
Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
17-4PH Stainless Steel
Accuracy - Transmitter
+/-1.00%
Loop Resistance
Minimum Between Transducer Body and Any Wire, 100 megaohm @ 500 V DC
Wetted Materials
17-4PH Stainless Steel Construction
Power Required - Transmitters
5V DC
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Output - Transmitter
0.5 to 4.5V DC
Compatible With
All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
Process Connection Type - Transmitter
MNPT
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
Safety Rating
Class I Div. 2
Includes
6 1/2 Ft (2 m) Wire Harness, Transducer
Standards
UL Listed
Fitting Material
Stainless Steel
Electrical Connection
3-Pin Packard Connector
NIST Traceable Certificate
No
For Use With Media Type
Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
Minimum Pressure
0 psi
Intrinsically Safe
No
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Explosion/Fire Proof
No
Overpressure
2x Range
Process Connection Gender
Male
Minimum Operating Temperature
-40 Degrees F
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Burst Pressure
5x Range
Calibration Certificate Included
No
Number of Wires
3
Maximum Operating Temperature
185 Degrees F
Pressure Units
psig/bar
Maximum Pressure
500 psi
IP Rating
IP67
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
185 Degrees F
Input Voltage
5V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
0.5 to 4.5V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
500 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 5V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.